Shop All Rubber Hoses & Lines
Motormite
1/4 X 1/4 In Hard Vacuum Tubing Elbow Vacuum Connecto, 47316
Mfr # 47316
Zoro # G9338459
original price:
$3.19
12% off
new price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in
- Hose Color Black
- Material Plastic
- Type 90 Degree
- Number Of Hose Connectors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47316
- Zoro # G9338459
- UPC # 30037495473164
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/4 in |
Details
Hose Color | Black |
Material | Plastic |
Type | 90 Degree |
Number Of Hose Connectors | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Control Arm and Ball Joint Assembly - Front Upper, RK80942 (RK80942)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- TIMBREN 02C F53 LEAF SPRING FRONT SUSPENSION 2WD FRONT SES (FFF53B)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3565)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- MOTORMITE 1/8 X 11/64 In Soft Vacuum Tubing Connec Vacuum Connecto, 47406 (47406)
- MOTORMITE Hose Tee Flush Kit, 47018 (47018)
- MOTORMITE 7/64 X 7/64 X 7/64 In Soft Vacuum Tubing Vacuum Connecto, 47415 (47415)
- MOTORMITE 1/8 X 3/16 In Hard Vacuum Tubing Connect Vacuum Connecto, 47322 (47322)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- Motormite Rubber Hoses & Lines