Shop All 12 Volt Adapters
Motormite
12V Dc Accessory Cigarette Lighter Socke
Mfr # 84623
Zoro # G300549244
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Overall Width 1-7/16 in
- Overall Length 1-7/16 in
- Material Metal, Plastic
- Number Of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 84623
- Zoro # G300549244
- UPC # 37495846233
- Country of Origin Unknown
- Category 12 Volt Adapters
Dimensions
Overall Width | 1-7/16 in |
Overall Length | 1-7/16 in |
Details
Amps | 20 A |
Material | Metal, Plastic |
Number Of Outlets | 2 |
Description
12V Dc Accessory Cigarette Lighter Socke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO MGR350B Marine Gauge Style Radio - MP3/AM/FM/RDS Receiver (MGR350B)
- HOPKINS LED TEST 7 BLADE MOLDED CONNECTOR W/ CABLE, SAE WIRING, 6 (RETAIL PACK (20285)
- FRABILL Premium Aeration Micro Diffuser (14291)
- FOUR SEASONS Service Port, 59946 (59946)
- MOTORMITE Lighter Receptacle With 10 In Cord With Cigarette Light, 56481 (56481)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- MOTORMITE LIGHTER ASSEMBLY-SHORT KNOB (56411)
- MOTORMITE 12 VOLT WEATHER PROOF EXTERIOR POWER OUT (56487)
- MOTORMITE Lighter Power Plug With 12 Volt Connecti Cigarette Light, 56480 (56480)
- WILSON ANTENNAS USB Adapter, 2 Outlet, 13in.Wx8in.Dx6in.H (3052224USBBL)
- FJC Flare 90 Ls, 1/4" (2632)
- Motormite Automotive Electrical