Shop All Automotive Heating & Air Conditioning Hoses
Motormite
1/2 X 1/2 X 1/2 In Plastic Heater Hose T Hvac Heater Hos, 47116
Mfr # 47116
Zoro # G9328467
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Type Tee (T)
- Exterior Dia. 1/2 in
- Fitting Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47116
- Zoro # G9328467
- UPC # 30037495471160
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 1/2 in |
Fitting Size | 1/2 in |
Details
Material | Plastic |
Color | Black |
Type | Tee (T) |
End 1 Type | Hose Barb |
End 2 Type | Hose Barb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORESPAR PERFORMANCE PRODUCTS MareLube Valve General Purpose Lubricant - 4 oz. (770050)
- HOPKINS 4 FLAT TO 5 FLAT NEW ADAPTER (47515)
- SEACHOICE Mushroom Anchor Vinyl Coated / 20 lbs. (41270)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread, PK4 (BR1650)
- MOTORMITE 5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117 (47117)
- MOTORMITE 3/8 X 3/8 X 3/8 In Plastic Heater Hose T Hvac Heater Hos, 47115 (47115)
- MOTORMITE Chrysler Heater Hose Repair Kit, 47238 (47238)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- MOTORMITE Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020 (96020)
- MOTORMITE High Temp Emissions Hoses, 46019 (46019)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11032C (HA11032C)
- Motormite Automotive Heating & Air Conditioning Hoses