Motorguide

Xi5 Wireless Electric Steer Bow Mount Trolling Motor w/GPS, Remote, 105 lb. Thrust, 60" Shaft, 36V


product price: $2,591.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Engineered to be reliable every day and durable over the long haul. Unlike the competition, the new Xi5 includes wireless capability "right out of the box", so anglers can command precise motor and steering control from anywhere on the boat. LED lights in the controller allow you to quickly check the status of four key functions in any light conditions, including Power On/Ready, Prop On, Pinpoint GPS Active, & Battery Status. The battery power indicator uses different colored lights to show three levels of battery life in real time. A hand-held remote is standard with saltwater models.GPS Models: Preinstalled Pinpoint GPS uses an ultra-precise GPS receiver and precision control algorithms for incredibly accurate performance. Controlled from a compact, easy-to-use remote. Features include Anchor Hold, Heading Lock to maintain a compass heading, Routes allows you to save/recall 8 routes of up to 4 miles each, and Cruise Control to maintain GPS speed regardless of wind and current conditions.Ultra-quiet operation with precision gears, low-friction bearings and tight-fitting components; Precision steering with fast rotation speed and improved ability to provide fine adjustments; Fully encapsulated, digital electronics improves reliability, increases run time; An improved low-profile mount with stow and deploy mechanism; The composite shaft is backed by a lifetime warranty; Two-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.