Motorguide

Xi3 Wireless Electric Steer Bow Mount Saltwater Trolling Motor 70 lb. Thrust, 24V, 48" Shaft


product price: $1,397.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Locked, Loaded, and Ready to Stay on Fish. There are plenty of reasons to fish with the new Xi3. For starters, it has a wireless control out of the box, so there’s no need for an expensive add-on. Right from the start you’ll be fishing from anywhere on the boat with the convenient hand-held remote. You’ll also get best-in-class quiet operation that’s up to 40% quieter than the leading competitor. With our SecureStep system, stowing and deploying the Xi3 is safe and easy. Releasing the motor from its locked position, and raising to stow and go, takes just a single step on the release lever from a comfortable standing position. Large release lever triggers both stow and deploy functions from a standing position for easy and safe operation. Visual and audible cues indicate when the motor is locked in the stowed position. Compact hand-held remote controls Xi3 from anywhere on the boat. A wireless foot pedal is available as an accessory. LED status indicators help you monitor four key motor functions at a glance, including three levels of battery life.Out-of-the-box Wireless Remote; Lowrance Connectivity Compatible; Stealthy Quiet Operation; Easy to Use Stow and Deploy; Two-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.