Motorguide

Tour Pro Freshwater Bow Mount Foot Control w/Pinpoint GPS, 24V, 82lb Thrust, 45" Shaft


product price: $3,770.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MotorGuide Tour Pro takes everything we know about trolling motors and combines it to make the highest-performing motor on the market. Pinpoint GPS anchoring to more accurately stay on the spots you want. Tour-tested durability. Effortless stowing and deploying for all-day fishing. Agile, quiet, instantly responsive cable steering. HD+ universal sonar capability for pairing with the sonar you want.Most Accurate GPS Anchor: the only true cable steer with GPS anchor. Pinpoint GPS anchoring is 3x as precise as competitors, meaning you can stay on structure and fish, even in currents and wind. Features like Anchor, Jog, Heading Lock and Cruise Control put Tour Pro tech in a class of its own.Tour-Tested Durability: with a 360° breakaway mount, the Tour Pro is built for tough conditions and surprise rocks and stumps. A rugged two-piece shaft features an oversized stainless steel outer column and an unbreakable inner composite shaft with lifetime warranty.No-Flex Metal Foot Pedal: solid steering system with metal upper foot pad and premium grip tape allows for no-flex, no-slip operation. Large push-control GPS Anchor, Heading Lock and Constant On buttons allow you to set your course and focus on fishing.Quiet, Effortless Stowing and Deploying: our Zero-G lift assist system requires half the effort needed versus competitors’ assist mounts. Patented Bulldog latches bite down to lock in place but release on command for effortless stowing and deploying. Tour Pro’s powerful nitrogen gas spring makes light work of long days on the water.HD+ universal sonar Compatibility: your boat, your choice. Pair Tour Pro with the sonar of your choosing without routing external cables. See the world beneath your boat with traditional 83/200 kHz 2D sonar views or high-definition 455/800 kHz views available with major sonar brands.Best-in-class two blade Katana prop; Integrated Bounce Buster and cable routing; Lithium-ion battery compatible; LED dashboard indicates power, battery, and GPS status; Two-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.