Shop All Oil Filters
Motorcraft
FL-500-S Engine Oil Filter
Mfr # FL-500S
Zoro # G404269536
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorcraft
- MFR # FL-500S
- Zoro # G404269536
- UPC # 315085226
- Country of Origin United States
- Category Oil Filters
Description
The only parts recommended by Ford Motor Company for Ford, Lincoln, and Mercury vehicles.Motorcraft Filters align to the SAE US/Car 36 engineering requirements. Motorcraft filters provide excellent protection for today's longer service intervals. Large filter media area provides optimum filtering efficiency throughout the oil change cycle; 80% efficiency on particles 20 microns or larger, Cellulose and polyester blend media is formulated for high capacity and strength.The polyester content enhances the strength of the media to withstand extended exposure to hot engine oil. Anti-drain back valves are included to help prevent dry starts. Anti-drain back valves that are made of silicone provide cold/heat resistance (down to -75 F and up to 450 degrees F).Filters with an S suffix denote a silicon-based anti-drain back valve. Pressure relief valves help maintain supply of oil to the engine under extreme cold conditions or if the filter gets clogged. Location of relief valve in the majority of Ford application filters prevents settled debris from entering and potentially damaging the engine.Robust steel center tubes and lock seam design withstands pressure surges and help prevent leakage. Bonded end plates help keep consistent pleat spacing. Steel case is painted for rust resistance. Flutes aid filter removal process. End cap seam is crimped and rolled for a good seal.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- DISCO Vacuum Connector/Cap Assortment, 280 pcs. (8675)
- LISLE Offset Funnel with Cap and Lid (18232)
- MOTORCRAFT 93-12 Chry-Dodge-Ford:685 Fitments Filter Asy-Oil, Fl820S (FL820S)
- MOTORCRAFT 81-10 Chry-Dodge-Ford:428 Fitments Filter Asy-Oil, Fl400S (FL400S)
- MOTORCRAFT 05-11 Ford Escape-Focus/04-11 Ranger Oil Filter, Fl910S (FL910S)
- MOTORCRAFT Motorcraft Oil Filter, Fl2082 (FL2082)
- MOTORCRAFT 06-07/09 Ford F650/06-07 5.9L/07-08 7.2L Oil Filter, Fl2029 (FL2029)
- MOTORCRAFT 03-08 Ford Truck V8 6.0L Dsl/V8 6.4L Dsl Oil Filter, Fl2016 (FL2016)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B99-MPG (B99-MPG)
- Motorcraft Oil Filters