Shop All Fuel Filters
Motorcraft
FG-1039 Fuel Filter
Mfr # FG-1039
Zoro # G604269367
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorcraft
- MFR # FG-1039
- Zoro # G604269367
- UPC # 3150837396
- Country of Origin United States
- Category Fuel Filters
Description
The only parts recommended by Ford Motor Company for Ford, Lincoln, and Mercury vehicles.Motorcraft Fuel Filters capture 98% of particles 8 microns or larger, ensuring a steady flow of clean fuel to your vehicle's engine for top performance.Motorcraft Fuel Filters are also flex-fuel compatible, where required.As with all Motorcraft aftermarket parts, any engineering innovations or product improvements developed since the vehicle's manufacture are incorporated into Motorcraft Fuel Filters, ensuring the most current technology.Built tough for long life, Motorcraft Fuel Filters are manufactured using high-grade, 300-series stainless steel casings that provide light weight, corrosion resistance and high strength to withstand up to six times normal operating pressure.Every Motorcraft Fuel Filter is subjected to the strictest standards and tough testing to ensure they are manufactured to exacting Ford OE specifications, performance and quality standards.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pump (TT4KTV702G)
- BOOMERANG RUBBER Mud Flaps, 14 in X 24 in, Rubber, Black (SRI2414A1PL)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B205)
- WHITECAP IND BOAT CONSOLE Rectangular Base; 60 Degree Angle; Zamac; Silver; 7/8 Inch Tube Outside Diameter (S-1465C)
- MOTORCRAFT Element (FD4641)
- MOTORCRAFT 06-11 LINCOLN TOWN CAR/07-10 CROWN VIC (FG1114)
- MOTORCRAFT 08-10 Ford F250-450 Super Duty 6.4L V8 Filter Element, Fd4617 (FD4617)
- MOTORCRAFT FUEL FILTER (FG1057)
- MOTORCRAFT 96 FORD E-350 ECONLN-F250-350 S-DTY 7.3L (FG1054)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- Motorcraft Fuel Filters