Shop All Power Steering Fluid
Motor Medic
Power Steering Fluid, 12 oz., Bottle
Mfr # M2713
Zoro # G4237245
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Bottle
- Freezing Point (F) -20 Degrees F
- Size/Net Weight 12 oz
- Specific Gravity 0.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M2713
- Zoro # G4237245
- UPC # 810006220445
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 12 oz |
Size/Net Weight | 12 oz |
Container Size | 12 fl oz |
Description
Power Steering Fluid, Base Formulation Conventional, Container Size 12 fl oz, Features Helps Stop Pump Noise and Wear, Boiling Point 465 Degrees F, Color Yellow, Container Type Bottle, Flash Point 32 Degrees F, Freezing Point -20 Degrees F, Product Form Liquid, Series Power Steering Fluid with Stop Leak, Specific Gravity 0.89, VOC Content Weight 0.04 g/L
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Ff Pkg, FF5044 (FF5044)
- DELPHI Steering Tie Rod End, Ta1456 (TA1456)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- EATON Gasket, Transmission, 15900 (15900)
- MOTOR MEDIC Power Steering Fluid, 12 oz., Bottle (M2714H/6)
- MOTOR MEDIC Power Steering Fluid, 1 gal., Bottle (M2734)
- MOTOR MEDIC Power Steering Fluid, 32 oz., Bottle (M2732)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- A1 CARDONE POWER STEERING GEAR (97-5200GB)
- MAG 1 Hydraulic Jack Oil, 32 Oz (MG52HJPL)
- GUNK Power Steering Fluid - 1 Quart (689521)
- Motor Medic Power Steering Fluid