Shop All Power Steering Fluid
This Product is Discontinued
Motor Medic
Power Steering Fluid, 1 Gal, Amber, Clear (Discontinued)
Mfr # M2734
Zoro # G1430563
This Product is Discontinued
Key Features
- Size 1 gal
- Container Type Bottle
- Application For Autos/Light Duty Trucks
- Flash Point (F) 320
- Boiling Point (F) 465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Medic
- MFR # M2734
- Zoro # G1430563
- UPC # 078698132686
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 1 gal |
Details
Item | Power Steering Fluid |
Container Type | Bottle |
Application | For Autos/Light Duty Trucks |
Flash Point (F) | 320 |
Boiling Point (F) | 465 |
Specific Gravity | 0.895 |
Color | Amber |
For Use With | Power Steering Systems |
Appearance | Clear |
Description
Power Steering Fluid, Standards -, Color Amber, Container Type Bottle, Specific Gravity 0.895, Viscosity Index -
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.