Shop All Oil & Engine Treatments
Motor Medic
Oil Additive, 14 oz. Size, Yellow
Mfr # M1815
Zoro # G4237169
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Freezing Point (F) -2 Degrees F
- Dissolves Insoluble
- Sub-Category Oil Additives
- Size/Net Weight 14 oz
- Boiling Point (F) 5 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Medic
- MFR # M1815
- Zoro # G4237169
- UPC # 078698131825
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Size/Net Weight | 14 oz |
Size | 14 oz |
Container Size | 14 fl oz |
Description
Oil Treatment, Container Type Bottle, Container Size 14 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 5 Degrees F, Color Amber, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included None, Compatible Vehicle Type Cars, Motorcycles, Tractors, Trucks, Flammability Flammable, Flash Point 143.6 Degrees F, Freezing Point -2 Degrees F, Net Weight 14 oz, Product Type Oil Additive, Series Oil Treatment, Specific Gravity 0.86
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT CAMS New Complete Shim Kit for Artic Cat DVX 400, 68-2072 (HCSHIM02)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- MOTIVE PRODUCTS Fluid Transfer Pump 1gal (1730-MTV)
- K TOOL INTL Fender Cover Magnetic 41.2 X 22.8 (KTI73203)
- MOTOR MEDIC Oil Optimizer, 12 oz. Size, Brown (M6212)
- MOTOR MEDIC Gas Treatment, 12 oz. Size, Amber (M2312)
- LUCAS OIL 1 Gallon Engine Oil Stop Leak (10279)
- LIQUI MOLY MoS2 Anti-Friction, 0.3 Liter, 2009 (2009)
- LUCAS OIL 64oz. Cetane Power Booster (11032)
- LIQUI MOLY Cera Tec, 0.3 Liter, 20002 (20002)
- LUCAS OIL 15oz. Octane Booster (10026)
- Motor Medic Oil & Engine Treatments