Shop All Oil & Engine Treatments
Motor Medic
Gas Treatment, 12 oz. Size, Amber
Mfr # M2312
Zoro # G4234159
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Type Fuel Additive
- VOC Content 0.995
- Size/Net Weight 12 oz
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Medic
- MFR # M2312
- Zoro # G4234159
- UPC # 078698132310
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Size | 12 oz |
Size/Net Weight | 12 oz |
Container Size | 12 fl oz |
Description
Gas Treatment, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 309.2 Degrees F, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel Additives and Stabilizer, Features Helps Increase Fuel Economy, Helps keep the entire Fuel System clean, Helps reduce Intake Valve Deposits, Removes Water and Fights Gas Line Freeze when used with every Full Tank of Gas
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAGO Disc Brake Rotor and Hub Assembly, BR5546 (BR5546)
- HALTEC Valve Stem and Ejector Union (FP-138)
- SNOWPLOW AFTERMARKET MANUFACTURING EYEBOLT WITH NUTS (1302005)
- MOBIL MOBIL DELVAC 1240, 5GA PAIL (102565)
- MOTOR MEDIC Oil Additive, 14 oz. Size, Yellow (M1815)
- MOTOR MEDIC Oil Optimizer, 12 oz. Size, Brown (M6212)
- NANO DIAMOND Oil Additive, 10 oz., For Refrigerated Trailer (REOA-1)
- STP Treatmnt Oil Stp 15 Oz (U66079)
- MILES LUBRICANTS Oil Treatment Additive, 16 oz., PK12 (MSF2200507)
- DRIVEN RACING OIL Driven Racing Oil 206 XP2 Synthetic Racing Oil - 1 qt. (JGP00206)
- LIQUI MOLY Motor Oil Saver, 0.3 Liter, 2020 (2020)
- Motor Medic Oil & Engine Treatments