Shop All Fuel Additives
Motor Medic
Fuel Stabilizer, Liquid, 8 oz. Container
Mfr # M5808/6
Zoro # G4232409
original price:
$11.54
8% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 fl oz
- For Use With Compatible with All Gasolines, Fuel/Oil Mixtures, Gasohol, Oxygenated Fuel and Kerosene For Non-Diesel Fuel Use
- Type Concentrated Liquid
- Freezing Point (F) -1 Degrees to 2 Degrees F
- Dissolves Insoluble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M5808/6
- Zoro # G4232409
- UPC # 078698820958
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 8 fl oz |
Details
Item | Fuel Stabilizer/Gas Treatment |
For Use With | Compatible with All Gasolines, Fuel/Oil Mixtures, Gasohol, Oxygenated Fuel and Kerosene For Non-Diesel Fuel Use |
Type | Concentrated Liquid |
Freezing Point (F) | -1 Degrees to 2 Degrees F |
Dissolves | Insoluble |
Application | Storage and Everyday Use In All Two and Four Cycle Engines |
Boiling Point (F) | Greater Than 3 Degrees |
Compatible Engine Type | Gasoline Engines |
Series | Fuel Stabalizer |
Product Form | Liquid |
Freezing Point | 2 Degrees F |
Container Type | Bottle |
Features | Keeps stored Fuel Fresh, Prevents formation of Gum, Varnish and Rust, Safe for Catalytic Converters and 02 Sensors |
Flammability | Flammable |
Color | Red |
Flash Point | 136.4 Degrees F |
Additive Included | Fuel Stabilizer |
Compatible Fluid Type | Diesel Fuel, Gasoline |
Engine Cycle | 2-Cycle, 4-Cycle |
Product Type | Fuel Stabilizer |
Boiling Point | 309.2 Degrees F |
Description
Fuel Stabilizer/Gas Treatment, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Boiling Point 309.2 Degrees F, Color Red, Compatible Fluid Type Diesel Fuel, Gasoline, Product Form Liquid, Additives Included Fuel Stabilizer, Features Keeps stored Fuel Fresh, Prevents formation of Gum, Varnish and Rust, Safe for Catalytic Converters and 02 Sensors, Flammability Flammable, Flash Point 136.4 Degrees F, Freezing Point 2 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflator Hose w/Coupler-Air Chuck, 12ft. (89HKC-12)
- LUCAS OIL LUCAS SAE 5W30 OI L QT (10474)
- HOLLEY CARB KIT (37-720)
- GEARWRENCH Universal Pulley Holder (3900)
- MOTOR MEDIC Diesel Fuel Anti-Gel, Liquid, 32 oz. (M6932)
- MOTOR MEDIC 11 oz Thrust Diesel & Gasoline Starting Fluid (MO7130)
- MOTOR MEDIC Lead Substitute, 12 oz. Size, Amber (M5012)
- POWER SERVICE Diesel Kleen +Cetane Boost Diesel Multifunction Fuel Additive 12 oz (3012-09)
- SEA FOAM SEAFOAM CONCENTRATE FUEL INJECTION CLEANER (IC5)
- BARS LEAKS Cooling System Repair Fluid, 16.9oz. (1150)
- LUCAS OIL 2QT AntiGel Treatment (10866)
- Motor Medic Fuel Additives