Shop All Fuel Additives
Motor Medic
Fuel Additive, 16 oz. Size, Amber
Mfr # MSUV16
Zoro # G4232969
original price:
$12.97
24% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Container Type Bottle
- For Use With Trucks and SUV
- Size/Net Weight 16 fl oz
- Dilution Ratio Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # MSUV16
- Zoro # G4232969
- UPC # 078698119373
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 16 fl oz |
Size | 16 oz |
Container Size | 16 fl oz |
Description
Fuel System Cleaner, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 309.2 Degrees F, Color Red, Product Form Liquid, Additives Included Fuel System Cleaner, Compatible Vehicle Type SUVs, Trucks, Flammability Flammable, Flash Point 136.4 Degrees F, Net Weight 16 fl oz, Product Type Fuel Additive and Stabilizer, Series Truck and SUV Fuel System Cleaner, Specific Gravity 0.85
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Replacement Battery For Jnc660 (JNC105)
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA2846-FN)
- SUPERCOOL A/C Compressor PAG Lubricant Bottle Yellow, 1 PK (27262)
- MOTOR MEDIC Lead Substitute, 12 oz. Size, Amber (M5012)
- MOTOR MEDIC Diesel Fuel Anti-Gel, Liquid, 32 oz. (M6932)
- MOTOR MEDIC Fuel Stabilizer, Liquid, 8 oz. Container (M5808/6)
- MOTOR MEDIC 11 oz Thrust Diesel & Gasoline Starting Fluid (MO7130)
- FIX-IT FUEL VP Racing Fuels Gasoline Fuel Treatment 1 qt (6635)
- POWER SERVICE Gelled Diesel Fuel Additive, 64 oz Size (PS008064)
- PRI PRI CP111 PRI-D Diesel Treatment - 1 Gallon (CP111)
- Motor Medic Fuel Additives