Shop All Fuel Additives
This Product is Discontinued
Motor Medic
Engine Treatment, 14.5 oz., Yellow (Discontinued)
Mfr # M5714/6
Zoro # G3329286
This Product is Discontinued
Key Features
- Container Size 14.5 oz.
- Color Yellow
- Type Engine Treatment
- Application Mixes with oil to form a thicker oil cushion to help fill gaps between cylinder form a thicker oil cushion to help fill gaps between cylinder walls, piston rings, and valve guide seals in older engines. Helps reduce oil blow-by and excessive smoking, stop minor oil leaks, and condition oil seals.
- For Use With Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Medic
- MFR # M5714/6
- Zoro # G3329286
- UPC # 078698821054
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 14.5 oz. |
Size | 14.5 oz |
Details
Item | Oil Treatment |
Color | Yellow |
Type | Engine Treatment |
Application | Mixes with oil to form a thicker oil cushion to help fill gaps between cylinder form a thicker oil cushion to help fill gaps between cylinder walls, piston rings, and valve guide seals in older engines. Helps reduce oil blow-by and excessive smoking, stop minor oil leaks, and condition oil seals. |
For Use With | Gasoline |
Sub-Category | Oil Additives |
Container Type | Plastic Bottle |
Appearance | Translucent |
Description
Oil Treatment, Container Type Plastic Bottle, Color Yellow, Standards -, Specific Gravity -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.