Shop All Fuel Additives
Motor Medic
Diesel Fuel Anti-Gel, Liquid, 32 oz.
Mfr # M6932
Zoro # G4239932
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dissolves Insoluble
- Type Liquid
- Standards SAE J1321
- Application Formulated to Improve Fuel Flow, Injector Function, Water Dispersion, and Emissions, Raises Cetane Up to 3 Points and Antigel Chemistry Lowers The Pour Point (to -4 Degrees F) and CFPP(to -2 Degrees F).
- Boiling Point (F) Above 3 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M6932
- Zoro # G4239932
- UPC # 078698103853
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 32 fl oz |
Details
Item | Diesel Fuel Antigel and Octane Treatment |
Dissolves | Insoluble |
Type | Liquid |
Standards | SAE J1321 |
Application | Formulated to Improve Fuel Flow, Injector Function, Water Dispersion, and Emissions, Raises Cetane Up to 3 Points and Antigel Chemistry Lowers The Pour Point (to -4 Degrees F) and CFPP(to -2 Degrees F). |
Boiling Point (F) | Above 3 Degrees |
For Use With | Diesel Fuels |
Compatible Fluid Type | Diesel Fuel |
Features | Octane Booster |
Flammability | Flammable |
Boiling Point | 365 Degrees F |
Container Type | Bottle |
Flash Point | 107.96 Degrees F |
Pour Point | -4 Degrees F |
Product Type | Fuel Additive and Stabilizer |
Color | Amber |
Product Form | Liquid |
Series | Diesel Fuel Anti-Gel |
Compatible Engine Type | Diesel Engines |
Recommended Dilution | Ready to Use |
Additive Included | Cetane |
Description
Diesel Fuel Antigel and Octane Treatment, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution Ready to Use, Boiling Point 365 Degrees F, Color Amber, Standards SAE J1321, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Features Octane Booster, Flammability Flammable, Flash Point 107.96 Degrees F, Pour Point -4 Degrees F, Product Type Fuel Additive and Stabilizer, Series Diesel Fuel Anti-Gel
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 1-15/32 x 2-1/4 x 1-15/32 In (PF847)
- TAYLOR MADE BIG B FENDER 10INX26IN BLACK (71032)
- POLYFORM Fender Cover For HTM-3; G-6; Black (96-814-497)
- FLOWMASTER RACE SHORTY MUFFLER 3.00IN IN/OUT:12.75IN LONG OVERALL EA 16 GAUGE ALU (15430S)
- MOTOR MEDIC Fuel Stabilizer, Liquid, 8 oz. Container (M5808/6)
- MOTOR MEDIC Lead Substitute, 12 oz. Size, Amber (M5012)
- MOTOR MEDIC Fuel Additive, 16 oz. Size, Amber (MSUV16)
- MOTOR MEDIC 11 oz Thrust Diesel & Gasoline Starting Fluid (MO7130)
- STAR TRON Star Brite Gasoline Fuel Stabilizer 8 oz (14808)
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- MTD 4 Cycle Trufuel (Can=1) (6527238)
- Motor Medic Fuel Additives