Shop All Brake Fluid
Motor Medic
32 oz. Air Brake Fluid - Plastic Bottle
Mfr # M2832
Zoro # G4231313
original price:
$11.59
43% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Freezing Point (F) -180.4 Degrees F
- For Use With Automotive Brake System
- Specific Gravity 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M2832
- Zoro # G4231313
- UPC # 078698132839
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 32 oz |
Size/Net Weight | 32 oz |
Container Size | 1 qt |
Details
Item | Air Brake Fluid |
Container Type | Bottle |
Freezing Point (F) | -180.4 Degrees F |
For Use With | Automotive Brake System |
Specific Gravity | 0.79 |
Appearance | Liquid |
Boiling Point (F) | 152.6 Degrees F |
Color | Blue |
Standards | OSHA |
Application | Backing Plates, Brake Pad Contact Points, Disc Brake Pads |
Type | Anti-Freeze and Rust Guard |
Base Formulation | Alcohol |
Freezing Point | -180.4 Degrees F |
Features | Provides Corrosion Protection for Entire Air Brake System |
Product Form | Liquid |
Flammability | Flammable |
Boiling Point | 152.6 Degrees F |
Brake Type | Air Brakes |
Description
Air Brake Fluid, Base Formulation Alcohol, Brake Type Air Brakes, Container Size 1 qt, Standards OSHA, Boiling Point 152.6 Degrees F, Color Blue, Container Type Bottle, Features Provides Corrosion Protection for Entire Air Brake System, Flammability Flammable, Freezing Point -180.4 Degrees F, Product Form Liquid, Specific Gravity 0.79
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 5/8 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-158)
- HALTEC Large Bore Core Remover (N-1910)
- BUYERS PRODUCTS 7-Way Truck Side Flat Pin Trailer Connector (TC1967P)
- MONROE Max-Air Air Shock Absorber, Ma733 (MA733)
- MOTOR MEDIC 12 oz. Brake Fluid - Plastic Bottle (M4512/6)
- MOTOR MEDIC 1 gal. DOT 3 Brake Fluid - Plastic Bottle (M4434)
- MOTOR MEDIC 1 qt. DOT 4 Brake Fluid - Plastic Bottle (M4532)
- MOTOR MEDIC 1 gal. Air Brake Fluid - Plastic Bottle (M2834)
- MOTOR MEDIC MotorMedic 32 Oz. Super Heavy-Duty DOT 3 Brake Fluid (M4332)
- MOTOR MEDIC 1 qt. DOT 3 Brake Fluid - Plastic Bottle (M4432)
- WILWOOD Single, 16.5 oz Bottle, Dry Boiling Point Of 626 Deg F/Wet Boiling Point Of 417 Deg F (290-6209)
- Motor Medic Brake Fluid