Shop All Brake Fluid
Motor Medic
12 oz. Brake Fluid - Plastic Bottle
Mfr # M4512/6
Zoro # G3320457
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Bottle
- Type DOT 4
- Specific Gravity 1.50
- Standards FMSS 116, SAE J-1703
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M4512/6
- Zoro # G3320457
- UPC # 078698821047
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 12 oz |
Size/Net Weight | 12 oz |
Container Size | 12 fl oz |
Details
Item | Brake Fluid |
Container Type | Bottle |
Type | DOT 4 |
Specific Gravity | 1.50 |
Standards | FMSS 116, SAE J-1703 |
pH | 8 to 11.5 |
Color | Amber |
Appearance | Liquid |
Application | DOT 4 brake systems |
Freezing Point (F) | -47.2 Degrees F |
For Use With | Automotive Brake System |
Boiling Point (F) | 474.44 Degrees F |
Boiling Point | 311 Degrees F |
Brake Fluid Type | DOT 4 |
Brake Type | Disc Brakes, Drum Brakes |
Product Form | Liquid |
Base Formulation | Glycol |
Minimum pH Level | 10 |
Maximum pH Level | 11.5 |
Flammability | Flammable |
Freezing Point | -47.2 Degrees F |
Description
Brake Fluid, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Disc Brakes, Drum Brakes, Container Size 12 fl oz, Standards FMSS 116, SAE J-1703, Boiling Point 311 Degrees F, Color Amber, Container Type Bottle, Flammability Flammable, Freezing Point -47.2 Degrees F, Maximum pH Level 11.5, Minimum pH Level 10, Product Form Liquid, Specific Gravity 1.50
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P551553 (P551553)
- BUYERS PRODUCTS 8 Inch Diameter PVC Conduit Carrier Kit (CC800)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug 6ft Cable (RVA1565-C)
- MAIN FILTER NAPA 7889 Hydraulic Filter Replacement (MF0059514)
- MOTOR MEDIC 1 qt. DOT 4 Brake Fluid - Plastic Bottle (M4532)
- MOTOR MEDIC 1 gal. DOT 3 Brake Fluid - Plastic Bottle (M4434)
- MOTOR MEDIC 1 qt. DOT 3 Brake Fluid - Plastic Bottle (M4432)
- MOTOR MEDIC MotorMedic 32 Oz. Super Heavy-Duty DOT 3 Brake Fluid (M4332)
- MOTOR MEDIC 1 qt. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4032/6)
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- PYROIL 32 oz. - Brake Fluid - Plastic Bottle (PYBF4-32)
- Motor Medic Brake Fluid