Shop All Brake Fluid
Motor Medic
1 qt. DOT 4 Brake Fluid - Plastic Bottle
Mfr # M4532
Zoro # G4232661
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Size/Net Weight 32 oz
- Appearance Liquid
- Application Backing Plates, Brake Pad Contact Points, Disc Brake Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Medic
- MFR # M4532
- Zoro # G4232661
- UPC # 078698101286
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 1 qt |
Size/Net Weight | 32 oz |
Container Size | 1 qt |
Details
Item | Brake Fluid |
Container Type | Bottle |
Appearance | Liquid |
Application | Backing Plates, Brake Pad Contact Points, Disc Brake Pads |
Standards | FMSS 116, SAE J-1703 |
Type | DOT 4 |
For Use With | Automotive Brake System |
Color | Amber |
pH | 8 to 11.5 |
Boiling Point (F) | 474.44 Degrees F |
Brake Type | Disc Brakes, Drum Brakes |
Product Form | Liquid |
Brake Fluid Type | DOT 4 |
Base Formulation | Glycol |
Minimum pH Level | 10 |
Flammability | Flammable |
Maximum pH Level | 11.5 |
Boiling Point | 311 Degrees F |
Description
Brake Fluid, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Disc Brakes, Drum Brakes, Container Size 1 qt, Standards FMSS 116, SAE J-1703, Boiling Point 311 Degrees F, Color Amber, Container Type Bottle, Flammability Flammable, Maximum pH Level 11.5, Minimum pH Level 10, Product Form Liquid
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Flared Adapter, 4 In (102 Mm), P207582 (P207582)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- PRIMEFIT XP Dual Tire Chuck - Brass (XC2001)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- MOTOR MEDIC 1 qt. DOT 3 Brake Fluid - Plastic Bottle (M4432)
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- MOTOR MEDIC 1 qt. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4032/6)
- MOTOR MEDIC 1 gal. Air Brake Fluid - Plastic Bottle (M2834)
- MOTOR MEDIC MotorMedic 32 Oz. Super Heavy-Duty DOT 3 Brake Fluid (M4332)
- MOTOR MEDIC 12 oz. Brake Fluid - Plastic Bottle (M4512/6)
- MAG 1 DOT 3 Brake Fluid, 32 oz, Glycol Base (MAG1120)
- Motor Medic Brake Fluid