Shop All Brake Fluid
Motor Medic
1 qt. DOT 3 Brake Fluid - Plastic Bottle
Mfr # M4432
Zoro # G4230771
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Size/Net Weight 32 oz
- Specific Gravity 1.39
- pH 10 to 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M4432
- Zoro # G4230771
- UPC # 078698134420
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 1 qt |
Size/Net Weight | 32 oz |
Container Size | 1 qt |
Details
Item | Brake Fluid |
Container Type | Bottle |
Specific Gravity | 1.39 |
pH | 10 to 11.5 |
Type | DOT 3 |
Application | Backing Plates, Brake Pad Contact Points, Disc Brake Pads |
For Use With | Automotive Brake System |
Freezing Point (F) | -90.58 Degrees F |
Standards | FMSS 116, SAE J-1703 |
Color | Amber |
Boiling Point (F) | 446.72 Degrees F |
Appearance | Liquid |
Minimum pH Level | 10 |
Product Form | Liquid |
Flammability | Flammable |
Freezing Point | -90.58 Degrees F |
Brake Fluid Type | DOT 3 |
Boiling Point | 284 Degrees F |
Brake Type | Disc Brakes, Drum Brakes |
Base Formulation | Glycol |
Maximum pH Level | 10.5 |
Description
Brake Fluid, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Disc Brakes, Drum Brakes, Container Size 1 qt, Standards FMSS 116, SAE J-1703, Boiling Point 284 Degrees F, Color Amber, Container Type Bottle, Flammability Flammable, Freezing Point -90.58 Degrees F, Maximum pH Level 10.5, Minimum pH Level 10, Product Form Liquid, Specific Gravity 1.39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- QUICKCABLE Bent Lug, 2/0, 1/2", 90 deg., PK5 (6420-005HL)
- PUROLATOR Purolator PL30001 PurolatorONE Advanced Engine Protection Oil Filter (PL30001)
- MOTOR MEDIC 1 qt. DOT 4 Brake Fluid - Plastic Bottle (M4532)
- MOTOR MEDIC 1 gal. Air Brake Fluid - Plastic Bottle (M2834)
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- MOTOR MEDIC MotorMedic 32 Oz. Super Heavy-Duty DOT 3 Brake Fluid (M4332)
- MOTOR MEDIC 11 oz. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4011/12)
- MOTOR MEDIC 1 qt. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4032/6)
- ARMOR ALL Fluid Brake Stp 12Oz (18669)
- Motor Medic Brake Fluid