Shop All Brake Fluid
Motor Medic
1 gal. DOT 3 Brake Fluid - Plastic Bottle
Mfr # M4434
Zoro # G4234822
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Freezing Point (F) -90.58 Degrees F
- Standards FMSS 116, SAE J-1703
- Type DOT 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M4434
- Zoro # G4234822
- UPC # 078698134437
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 1 gal |
Size/Net Weight | 128 oz |
Container Size | 1 gal |
Details
Item | Brake Fluid |
Container Type | Bottle |
Freezing Point (F) | -90.58 Degrees F |
Standards | FMSS 116, SAE J-1703 |
Type | DOT 3 |
Boiling Point (F) | 446.72 Degrees F |
pH | 10 to 11.5 |
Specific Gravity | 1.39 |
Appearance | Liquid |
Color | Amber |
For Use With | Automotive Brake System |
Application | Backing Plates, Brake Pad Contact Points, Disc Brake Pads |
Freezing Point | -90.58 Degrees F |
Minimum pH Level | 10 |
Product Form | Liquid |
Flammability | Flammable |
Base Formulation | Glycol |
Boiling Point | 284 Degrees F |
Maximum pH Level | 10.5 |
Brake Fluid Type | DOT 3 |
Brake Type | Disc Brakes, Drum Brakes |
Description
Brake Fluid, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Disc Brakes, Drum Brakes, Container Size 1 gal, Standards FMSS 116, SAE J-1703, Boiling Point 284 Degrees F, Color Amber, Container Type Bottle, Flammability Flammable, Freezing Point -90.58 Degrees F, Maximum pH Level 10.5, Minimum pH Level 10, Product Form Liquid, Specific Gravity 1.39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 12-pc. Combination Int/Ext Retaining Ring Pliers S (3495)
- REESE Wheel Chock, 8-1/4 In, PK2, REESE TOWPOWER (7000100)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- MOTOR MEDIC 11 oz. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4011/12)
- MOTOR MEDIC 12 oz. Brake Fluid - Plastic Bottle (M4512/6)
- MOTOR MEDIC 1 qt. DOT 3 Brake Fluid - Plastic Bottle (M4432)
- MOTOR MEDIC 1 qt. DOT 4 Brake Fluid - Plastic Bottle (M4532)
- MOTOR MEDIC 1 gal. Air Brake Fluid - Plastic Bottle (M2834)
- MOTOR MEDIC MotorMedic 32 Oz. Super Heavy-Duty DOT 3 Brake Fluid (M4332)
- PYROIL 32 oz. - Brake Fluid - Plastic Bottle (PYBF4-32)
- Motor Medic Brake Fluid