Shop All Brake Fluid
Motor Medic
1 gal. Air Brake Fluid - Plastic Bottle
Mfr # M2834
Zoro # G4234840
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Standards OSHA
- Appearance Liquid
- Specific Gravity 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Medic
- MFR # M2834
- Zoro # G4234840
- UPC # 078698132853
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 1 gal |
Size/Net Weight | 128 oz |
Container Size | 1 gal |
Details
Item | Air Brake Fluid |
Container Type | Bottle |
Standards | OSHA |
Appearance | Liquid |
Specific Gravity | 0.79 |
For Use With | Automotive Brake System |
Type | Anti-Freeze and Rust Guard |
Freezing Point (F) | -180.4 Degrees F |
Color | Blue |
Application | Backing Plates, Brake Pad Contact Points, Disc Brake Pads |
Boiling Point (F) | 152.6 Degrees F |
Features | Provides Corrosion Protection for Entire Air Brake System |
Base Formulation | Alcohol |
Product Form | Liquid |
Boiling Point | 152.6 Degrees F |
Flammability | Flammable |
Freezing Point | -180.4 Degrees F |
Brake Type | Air Brakes |
Description
Air Brake Fluid, Base Formulation Alcohol, Brake Type Air Brakes, Container Size 1 gal, Standards OSHA, Boiling Point 152.6 Degrees F, Color Blue, Container Type Bottle, Features Provides Corrosion Protection for Entire Air Brake System, Flammability Flammable, Freezing Point -180.4 Degrees F, Product Form Liquid, Specific Gravity 0.79
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX 2018-2019 CHEVY EQUINOX BASEPLATE (BX1730)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289)
- BALDWIN FILTERS Air Filter, 10-7/32 x 11-15/32 in. (PA1607)
- SARIS CYCLIN BIKE RACK ACCESSORIES 114 Inch Or 2 Inch Receiver Mount Holds 2 Bikes With Up to 50 Inch Wheelbas (4025F)
- MOTOR MEDIC 1 qt. DOT 4 Brake Fluid - Plastic Bottle (M4532)
- MOTOR MEDIC 1 qt. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4032/6)
- MOTOR MEDIC 12 oz. Brake Fluid - Plastic Bottle (M4512/6)
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- MOTOR MEDIC 1 gal. DOT 3 Brake Fluid - Plastic Bottle (M4434)
- MOTOR MEDIC 11 oz. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4011/12)
- ALLSTAR 16.9 oz Motul 660 Brake Fluid (ALL78118)
- Motor Medic Brake Fluid