Shop All Air Gun Accessories
Motor Guard Optima
Motor Guard M-200 Controller Regulator w/Gauge 1/2 N
Mfr # 270
Zoro # G512329207
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Guard Optima
- MFR # 270
- Zoro # G512329207
- Country of Origin United States
- Category Air Gun Accessories
Description
The Motor Guard M-200 Controller Regulator is a true diapragm relieving type regulator for precsise control of air pressure near the workstation. Includes durable T-handle adjustment and a high-visibility gauge with a solvent-proof glass lens. Port Size: 1/2 NPT|Maximum Airflow: 215 CFM|Outlet Presure Range: 5-125 PSI|Maximum Inlet Pressure: 250 PSI|Temperature Range: 40-120F|Includes 0-160 PSI Pressure Gauge with Glass Lens|
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 5" (59114)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- DOALL SAWING PRODUCTS DoAll Friction Band Saw Blade, 1/2"W, .035 thick/gauge, 10 TPI (310-037234.000)
- KIPP Star Grip, Similar To DIN 6336, D=M05X20, D1= 25 H=16, External Thread, Cap and Grip: Black Plastic (K0154.405X20)
- MOTOR GUARD OPTIMA Motor Guard MHT-7200 High Tech Compressed Desiccant Dryer 1/2 N (274)
- MOTOR GUARD OPTIMA Motor Guard M-C100 Activated Carbon Compressed Air Filter 1/2N (252)
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- JET Coil Spring W/ Cover (10605002A1)
- Motor Guard Optima Air Guns & Accessories