Motor Guard Optima

Motor Guard D-12-1CJ Disposable Spray Gun Filter Jar of 255, 25PK


product price: $249.99
/pk 25, $10.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is the filter that ends painting failures by absorbing oil aerosols, condensed moisture, and contaminants as small as .01 microns. It attaches directly to the air inlet of the spray gun, and as air is passed between the patented spiral wound elements compressed layers, particles as small as .01 micron are entrapped. This incredible filtration is accomplished at a true 30 CFM to the spray gun. All this, while at the same time providing maximum efficiency, with a minimal pressure drop, at the optimum flow rate. Eliminate painting failures with the D-12 by removing wet, dirty, damaging air. Holds more moisture with a lower pressure drop at the highest flow rate available. Designed to remove the smallest contaminant particle, oil-aerosol or drop of moisture to supply Clean, Dry, Oil-Free air to the spray gun. Users of the D-12 report reduced paint defects, resulting in increased Paint Department productivity with the ultimate final finishes. Pipe Size: 1/4 NPT|Nominal Airflow: 30 CFM|Filtration Rating: .01 Micron|Maximum Pressure: 100 PSI|Temperature Range: 32-120 F|Reach in Jar of 25 Filters|

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.