Shop All Air Gun Accessories
Motor Guard Optima
Motor Guard AC6500 Air Control Unit Filter/Trap/Regulator 1/2 N
Mfr # 4545
Zoro # G312329193
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motor Guard Optima
- MFR # 4545
- Zoro # G312329193
- Country of Origin Taiwan, Province of China
- Category Air Gun Accessories
Description
The Motor Guard AC6500 Air Control Unit removes moisture and particulates from compressed air and provides a finely regulated supply of air for critical applications. Its large capacity bowl and high air flowrate make it an effective and economical addition to any workstation. The Motor Guard Air Control Unit combines an efficient particulate filter and water trap with a high-flow diaphragm regulator into a single unit. The unit features T-handle adjustment, a pressure gauge with a solvent-proof glass lens and multiple air outlets for versatility. Inlet Port Size: 1/2 NPTOutlet Port Sizes: 1/4 NPT Regulated / 3/8 NPT UnregulatedNominal Airflow: 120 SCFM Unregulated / 50 SCFM RegulatedFiltration Rating: 5 MicronMaximum Pressure: 150 PSITemperature Range: 40-125 FPrecision Diaphragm RegulatorHigh Capacity Bowl with Manual DrainMulti-Outlet Design for Versatile Application
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- GREENLEE Pipe Threading Machine Stand, 74" Length (WK100)
- SIMONDS Handy File, American, 10 In. L (78188100)
- MOTOR GUARD OPTIMA Motor Guard M-C100 Activated Carbon Compressed Air Filter 1/2N (252)
- MOTOR GUARD OPTIMA Motor Guard MHT-7200 High Tech Compressed Desiccant Dryer 1/2 N (274)
- READING TECHNOLOGIES ELEMENT REPLACEMENT 3rd STAGE (RTI-SAF-2)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- GUARDAIR Air Gun Valve Rebuilt Kit, Metallic (500K01)
- Motor Guard Optima Air Gun Accessories