Shop All Welding Accessories
Motor Guard
Compressed Air Filter Sub Micronic Kit
Mfr # M-100-KIT
Zoro # G8067109
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Width 5 in
- Filter Rating 0.01 micron
- Maximum Operating Pressure 125 psi
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Guard
- MFR # M-100-KIT
- Zoro # G8067109
- UPC # 601965002513
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 7 in |
Overall Width | 5 in |
Air Inlet Size | 1/2 in |
Details
Item | Compressed Air Filter Sub Micronic Kit |
Filter Rating | 0.01 micron |
Maximum Operating Pressure | 125 psi |
Air Inlet Type | NPT |
Maximum Operating Temperature | 175 Degrees F |
Maximum Flow Rate | 100 cfm |
Filter Type | Condensate, Particulate |
For Fluid Type | Compressed Air |
Description
Compressed Air Filter Sub Micronic Kit, Filter Type Condensate, Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 5 in, Overall Height 7 in, Filter Rating 0.01 micron, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Auto Darkening Welding Helmet, Silver (1006.500)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb (ED031671)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.625 In (44C)
- JUST FOR COPPER Just For Copper Pro Bond (31052)
- MOTOR GUARD Draw Pins, 2mm (545)
- WESTERN ENTERPRISES Regulator Bushing Adaptor Model B-Size 9-16 Inch-18 (312-CV-30R)
- H&S AUTOSHOT Deluxe Stud Welder Kit (UNI-9000)
- POWERWELD Automatic Welding Gage (MG-6)
- LINCOLN ELECTRIC LINCOLN KP3141-1 MIG Lt Duty Gas Diff (KP3141-1)
- JACKSON SAFETY Contour 29-34 Extension (14792)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- Motor Guard Welding Accessories