Shop All Taper Pins
Motor Guard
00545 2.0mm DRAW PINS (500pk)
Mfr # MCJ20014
Zoro # G002126132
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Copper Coated
- Small End Dia. 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Guard
- MFR # MCJ20014
- Zoro # G002126132
- UPC # 601965005453
- Country of Origin United States
- Category Taper Pins
Dimensions
Small End Dia. | 2mm |
Details
Item | Draw Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Copper Coated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3021416)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04110.043.0400)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG800808305)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5625PK)
- MOTOR GUARD DRAW PINS 2.5mm (500pk) F/J20015 (MCJ20015)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, 6.5 x 100mm, PK10 (M39000.065.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP157)
- ZORO SELECT Taper Pin, 7 x 60mm, PK25 (M39000.070.0060)
- ZORO SELECT Taper Pin, Steel, 6 x 50mm, PK5 (M39012.060.0050)
- Motor Guard Taper Pins