Shop All Rodent Control
Motomco
Prowler Rat and Mouse Killer Refillable Rock Bait Station
Mfr # 22844
Zoro # G110074981
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Overall Length 13.13"
- Overall Width 6"
- Weight 2.13 lbs.
- Active Ingredients Bromethalin 0.01%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motomco
- MFR # 22844
- Zoro # G110074981
- UPC # 48745228440
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 13.13" |
Overall Width | 6" |
Overall Height | 11.5" |
Details
Used For | Rodents |
Weight | 2.13 lbs. |
Active Ingredients | Bromethalin 0.01% |
Description
Engineered for effective yet discrete mouse and rat control, this refillable trap has the appearance of a rock, so it blends seamlessly into the natural landscape.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Pleasant Hearth Small Square Fire Pit Cover - 27-916"L x 27-916"W x 24"H (OFC905S)
- GARDENA HOSE QUICK CONNCT SET5PK (36004)
- REAL WOOD PRODUCTS 7 in. H X 36 in. W X 36 in. D Cedar Western Raised Garden Bed Natural (G3156)
- MTD Switch-Intlk (725-04363)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31186)
- MOTOMCO Pellets, Gopher Killer, 5 lb. (32541)
- MOTOMCO Motomco Gopher Killer (32546)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22291)
- MOTOMCO Rampage Soft Bait, 8 lbs (31588)
- MOTOMCO Jaguar Soft Bait for Rodents (31318)
- GOODNATURE Smart Trap Kit (GNK-A24A-013)
- Motomco Rodent Control