Shop All Rodent Control
This Product is Discontinued
Motomco
Pellets, Gopher Killer, 1 lb. (Discontinued)
Mfr # 32546
Zoro # G6493529
This Product is Discontinued
Key Features
- Used For Gophers
- Weight 1 lbs.
- Active Ingredients Zinc Phosphide
- Form Pellets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motomco
- MFR # 32546
- Zoro # G6493529
- UPC # 048745325538
- Country of Origin United States
- Category Rodent Control
Details
Item | Gopher Killer |
Used For | Gophers |
Weight | 1 lbs. |
Active Ingredients | Zinc Phosphide |
Form | Pellets |
Description
Gopher Killer
Restrictions
- This item has been restricted from sale in the following states: NC, NH, PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.