Shop All Animal Repellents & Traps
Motomco
Mole Trap, Glass-Filled Nylon
Mfr # 34160
Zoro # G4019513
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Moles
- Material Glass Filled Nylon
- Capacity (1) Mole
- Disposable No
- Trap Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motomco
- MFR # 34160
- Zoro # G4019513
- UPC # 048745341606
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Width | 6 in |
Overall Height | 9 3/8 in |
Details
Item | Mole Trap |
Used For | Moles |
Material | Glass Filled Nylon |
Capacity | (1) Mole |
Disposable | No |
Trap Style | Snap |
Product Type | Mole Trap |
Features | Rugged All Weather Construction |
Reusable | Yes |
Description
Mole Trap, Product Type Mole Trap, Material Glass Filled Nylon, Overall Height 9 3/8 in, Overall Width 6 in, Features Rugged All Weather Construction, Reusable Yes
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-211 For Briggs & Stratton 80010472 (150-211)
- TECUMSEH Real One - Gasket (500) (37609)
- TERRO Granules Fire Ant Killer 2 lb (T702)
- AFTERMARKET Fits Ford 2N 8N 9N Tune Up Ignition Kit for The Front Mount Distributor (309786C)
- MOTOMCO Worm Shaped Mole Bait, PK12 (34310)
- MOTOMCO Tomcat Glue Boards, Pkg. of 2 (32423)
- AP PRODUCTS AP Products 020-128 Fresh Cab Rodent Repellent (020-128)
- VICTOR MOUSE TRAP QUICK KILL3PK (M123)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 902FZ Indoor Flying Insect Trap (902)
- SCOTTS Rodent Repellent Granules, 2 lbs (SC570645)
- Motomco Animal Repellents & Traps