Shop All Rodent Control
Motomco
Jaguar Bait Chunx and Place Pacs Rodenticide
Mfr # 31473
Zoro # G305474022
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5
- Overall Width 9.5
- Overall Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motomco
- MFR # 31473
- Zoro # G305474022
- UPC # 48745314730
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 9.5 |
Overall Width | 9.5 |
Overall Height | 9.5 |
Description
Jaguar Rodenticide Place Pacs contain 50gm of pelleted bait in pre-measured, ready-to-use Pacs. Jaguar Rodenticide Place Pacs contain the active ingredient Brodifacoum, Motomco's most powerful anticoagulant. Jaguar is our best-selling brand with poultry and swine producers and is especially successful at cleaning out tough infestations. For baiting around agricultural buildings and areas with a lot of rodent pressure, Jaguar is the choice that works. Place Pacs keep bait fresh by protecting the pellets from contamination by odors, dirt, and moisture. Great for putting bait in tight spaces and hard to reach areas.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- BRIGGS & STRATTON Valve - Thermal Relief (208673GS)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- ALLEGRO INDUSTRIES Grill 953912G, 953912G (9539-12G)
- MOTOMCO Pellets, Gopher Killer, 5 lb. (32541)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31270 5)
- MOTOMCO Jaguar Soft Bait for Rodents (31318)
- MOTOMCO Rampage Soft Bait, 8 lbs (31588)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22291)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22249)
- JT EATON Glue Trap, 314 in W, 414 in H (233N)
- Motomco Rodent Control