Shop All Rodent Control
Motomco
Jaguar Bait Chunx and Place Pacs Rodenticide
Mfr # 31418
Zoro # G705474035
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.5
- Overall Width 11.2
- Overall Height 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motomco
- MFR # 31418
- Zoro # G705474035
- UPC # 48745314181
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 12.5 |
Overall Width | 11.2 |
Overall Height | 11.2 |
Description
Jaguar All-Weather Bait Chunx contain the active ingredient Brodifacoum, Motomco's most powerful anticoagulant. Jaguar is our best-selling brand with poultry and swine producers and is especially successful at cleaning out tough infestations. For baiting around agricultural buildings and areas with a lot of rodent pressure, Jaguar is the choice that works. Motomco's unique, proprietary extrusion process produces Bait Chunx with multiple edges that appeal to a rodent's desire to gnaw. Chunx are made with food-grade ingredients and small amounts of paraffin for a highly palatable bait. Jaguar Chunx are red in color and it's unique shape can be easily placed on rods in a bait station or secured using nails or wire.
Restrictions
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- INTERMATIC Intermatic HB11K Outdoor Portable Timer (3461977)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-25X45)
- YARD TUFF Landscape Rake 48" (YTF-48LSR)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22291)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31473)
- MOTOMCO Hawk Soft Bait, 8 lbs (31208)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22249)
- MOTOMCO Motomco Gopher Killer (32546)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- MOTOMCO LTD Motomco Ltd 198869 10 Lb Tomcat Rat and Mouse Bait Pellets (198869)
- Motomco Rodent Control