Shop All Rodent Control
Motomco
Hawk Soft Bait, 8 lbs
Mfr # 31208
Zoro # G602710823
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Overall Width 10
- Overall Height 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motomco
- MFR # 31208
- Zoro # G602710823
- UPC # 48745312088
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 10 |
Overall Width | 10 |
Overall Height | 9.4 |
Description
Hawk baits have been an industry standard for many years, combining proven palatability and rodent acceptance with a formula that can kill rats and mice after a single feeding. Hawk baits are made with the active ingredient Bromadiolone, a second-generation anticoagulant. Hawk baits are excellent for every day use in and around agricultural buildings and man-made agricultural structures, with proven palatability in a formula preferred by pest control professionals and ag producers. Hawk Soft Bait is formulated with select ingredients including a unique blend of fats and oils for maximum palatability. Includes an outstanding preservative package to prevent molding and won't freeze or melt in extreme temperatures. Use Hawk in a rotational program for up to 6 months, especially for regular maintenance baiting during spring & summer.
Restrictions
View the Lighting Facts
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Rake, 24", Telescopic Handle 39-70" (12501)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- VESTIL GALVANIZED MULTI- DUTY SMOKERS SHELTER 120 IN (MDS-96-SM-HDG)
- ILC Replacement For Ezgo / Cushman / Textron, 0806-151 (0806-151)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22249)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31418)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22291)
- MOTOMCO Rampage Soft Bait, 8 lbs (31588)
- MOTOMCO Motomco Gopher Killer (32546)
- TOOL D-Tomcat Tamper-resistant Rat Bait Station (TO43821)
- Motomco Rodent Control