Shop All Rodent Control
Motomco
Hawk Bait Chunx and Place Pacs
Mfr # 31186
Zoro # G305474107
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.6
- Overall Width 9.6
- Overall Height 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motomco
- MFR # 31186
- Zoro # G305474107
- UPC # 48745311869
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 9.6 |
Overall Width | 9.6 |
Overall Height | 9.4 |
Description
Hawk Rodenticide Ready-to-Use Place Pacs have been an industry standard for many years, combining proven palatability and rodent acceptance with a formula that can kill rats and mice after a single feeding. Hawk baits are made with the active ingredient Bromadiolone, a second-generation anticoagulant. Hawk Rodenticide Place Pacs are excellent for every day use in and around agricultural buildings and man-made agricultural structures, with proven palatability in a formula preferred by pest control professionals and ag producers. Use Hawk Place Pacs in a rotational program for up to 6 months, especially for regular maintenance baiting during spring & summer. Hawk Place Pacs contain 1.5 oz of pelleted bait in pre-measured, ready-to-use Pacs. Place Pacs keep pellets fresh and free from contamination until rodents open the pacs with their gnawing and are excellent for tight spaces and hard to reach areas.
Restrictions
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- BEST GARDEN 33 In. Adjustable Water Wand, Blue & Gray (39621)
- VIC WEST IMPORTERS LTD CO Grandpa Gus’s Mouse Repellent Pouches (GMM-4-15)
- ZORO SELECT Not Applicable Tarp, Black, High-Density Polyethylene (5WUE5)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31270 5)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31473)
- MOTOMCO Hawk Soft Bait, 8 lbs (31208)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22249)
- MOTOMCO Pellets, Gopher Killer, 5 lb. (32541)
- JT EATON Glue Board For Rats / Mice (157)
- Motomco Rodent Control