Shop All Desks
Motionwise
Motionwise Electric Height Adjustable De
Mfr # AX2448W
Zoro # G110436253
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 48 in
- Material Wood and Steel
- Weight 92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motionwise
- MFR # AX2448W
- Zoro # G110436253
- UPC # 815977020452
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 48 in |
Sheet Size | 24 in x 48 in |
Details
Item | Motionwise Electric Height Adjustable De |
Color | White |
Material | Wood and Steel |
Weight | 92 lbs |
For Use With | Residential |
Includes | Desk |
Features | Adjustable Heights |
Weight Capacity | 100 |
Description
Motionwise Electric Height Adjustable De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE HERCULES Series Oak Cross Back Chair (2-XU-X-OAK-GG)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- MOTIONWISE Motionwise Electric Height Adjustable De (GLS48W)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- MOTIONWISE Height Adjustable Desk, 60x30", Walnt, Wood (SDD60A)
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- Motionwise Desks