Shop All Desks
Motionwise
Height Adjustable Desk, 60x30", Walnt, Wood
Mfr # SDD60A
Zoro # G800932867
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Number of Shelves 0
- Top Material Particle Board
- Includes Control Box, Power Cord, Push Button Sit-to-Stand Controller, Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motionwise
- MFR # SDD60A
- Zoro # G800932867
- UPC # 815977020025
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Height Range | 28 in to 48 in |
Maximum Desktop Height | 48 in |
Minimum Desktop Height | 28 in |
Height Adjustment Continuity | Continuous |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 in, Minimum Desktop Height 28 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Particle Board, Desktop Color Walnut, Weight Capacity 350 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- MOTIONWISE Motionwise Electric Height Adjustable De (AX2448W)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- MOTIONWISE Motionwise Electric Height Adjustable De (GLS48W)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- Motionwise Desks