Shop All Automotive Soaps
Mothers
64 Oz. California Gold Carnauba Wash & Wax Bottle, Amber, Liquid
Mfr # 05674
Zoro # G9681248
original price:
$11.99
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 64 Oz.
- Container Type Bottle
- Color Amber
- Type Liquid
- VOC Content 1 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mothers
- MFR # 05674
- Zoro # G9681248
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 64 Oz. |
Details
Item | California Gold Carnauba Wash & Wax |
Container Type | Bottle |
Color | Amber |
Type | Liquid |
VOC Content | 1 % |
Removes | Dirt |
Appearance | Liquid |
For Use With | Automotive exteriors |
pH | 8.5 pH |
Product Form | Liquid |
Use Location | Exterior |
Maximum pH Level | 8.5 |
VOC Content Weight Percentage | 1 % |
Series | California Gold |
Cleaner Type | Truck & Trailer Wash |
Description
Vehicle Wash, Cleaner Type Truck & Trailer Wash, Product Form Liquid, Container Type Bottle, Container Size 64 fl oz, Use Location Exterior, Color Amber, VOC Content Weight Percentage 1 Percent, Maximum pH Level 8.5, Removes Dirt, Number of Sheets Not Applicable, Roll Length Not Applicable, Series California Gold, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- ALL BALLS All Balls Hand Brake Cable 45-4008 (45-4008)
- GREEN LEAF Nozzle Multi Range Flat 80Deg (LU 80-03 6PK)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- MOTHERS 16 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5701)
- MOTHERS Calif Gold Wash&Wax 64Oz (05674)
- MOTHERS Calif Gold Car Wash 16Oz (05600)
- MOTHERS 16 Oz. California Gold Car Wash Bottle, Wax (5600)
- MOTHERS Vlr Auto Care 24Oz (06524)
- MOTHERS 16 Oz. California Gold Instant Detailer Bottle, Clear, Liquid (08216)
- WIZARDS PRODUCTS Wizards Car Wash (11077)
- Mothers Automotive Soaps