Shop All Automotive Wax
Mothers
16 Oz. California Gold Instant Detailer Bottle
Mfr # 8216
Zoro # G5429971
product price: $6.45
/ea
Sold in multiples of 6 for $38.70
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Container Size 16 Oz.
- Appearance Liquid
- For Use With Automotive Paint Finsihes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mothers
- MFR # 8216
- Zoro # G5429971
- UPC # 078175082169
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 16 Oz. |
Details
Item | California Gold Instant Detailer |
Container Type | Bottle |
Appearance | Liquid |
For Use With | Automotive Paint Finsihes |
Description
California Gold Showtime Detailer,16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- A & I PRODUCTS Piston, Brake 16" x15" x3" (A-3790282M5)
- VELVAC 6.5X10 Stud Mount Flat Glass S.S., 708181 (708181)
- LIPPERT 24IN X 70IN RH SQUARE ENTRY DOOR, POLAR WHITE (V000042628)
- MOTHERS Mothers Polish 05716 16 oz. Liquid Synthetic Wax (203473)
- MOTHERS WAX CALIF GOLD 16OZ (05701)
- MOTHERS 24 Oz. California Gold Spray Wax Bottle, Wax (5724)
- MOTHERS Ca Gold Chrme Polish12Oz (05212)
- MOTHERS Mag & Alum Polish 5Oz (05100)
- MOTHERS Mag & Alum Polish 5 oz (05100)
- TURTLE WAX WAX & DRY 1-STEP 26OZ (T9)
- Mothers Automotive Wax