Shop All Automotive Soaps
Mothers
16 Oz. California Gold Car Wash Bottle, Wax
Mfr # 5600
Zoro # G5430218
product price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 Oz.
- Container Type Bottle
- Type Wax
- For Use With Automotive Paint Finsihes
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mothers
- MFR # 5600
- Zoro # G5430218
- UPC # 078175056009
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 16 Oz. |
Details
Item | California Gold Car Wash |
Container Type | Bottle |
Type | Wax |
For Use With | Automotive Paint Finsihes |
Appearance | Liquid |
Description
California Gold Car Wash,16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 97, 9.3W, G6, 13.5V, PK10 (97-10PK)
- SHAKESPEARE AIS 8' Galaxy Antenna - VHF/AIS - 6dB Stainless Steel Ferrule (5225-AIS)
- HELLA MARINE Slim Line Courtesy Warm White White Rim (980500741)
- GROCO BS-6 Stainless Steel Basket - 3.1" x 10.1" (BS-6)
- MOTHERS 5 Oz. Mag & Aluminum Polish Bottle (5100)
- MOTHERS Calif Gold Detailer 16Oz (08216)
- MOTHERS Calif Gold Wash&Wax 64Oz (05674)
- MOTHERS Calif Gold Car Wash 16Oz (05600)
- MOTHERS Vlr Auto Care 24Oz (06524)
- MOTHERS 16 Oz. California Gold Instant Detailer Bottle, Clear, Liquid (08216)
- ZEP 1 Gal. Car and Truck Wash Bottle, Blue, Liquid (35624)
- Mothers Automotive Soaps