Shop All Snow Brushes
This Product is Discontinued
Mossy Oak
Snow Broom/Scraper, 9" Head Width (Discontinued)
Mfr # MO14011OB
Zoro # G3906030
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Extending, Pivot Head
- Head Width 9 in
- Blade Width 4 1/4 in
- Handle Length 45 in
- Blade Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mossy Oak
- MFR # MO14011OB
- Zoro # G3906030
- UPC # 079976014120
- Country of Origin China
- Category Snow Brushes
Dimensions
Head Width | 9 in |
Blade Width | 4 1/4 in |
Handle Length | 45 in |
Blade Height | 5 1/2 in |
Scraper Blade Height | 5 1/2 in |
Brush Head Width | 9 in |
Scraper Blade Width | 4 1/4 in |
Details
Item | Snow Broom and Scraper |
Type | Extending, Pivot Head |
Blade Material | ABS Plastic |
Color | Camouflage/Green |
Handle Type | Telescopic |
Grip | Foam |
Handle Material | Steel |
Bristle Color | Black |
Grip Material | Foam |
Head Type | Pivoting |
Handle Color | Camouflage, Green |
Scraper Blade Material | ABS |
Description
Snow Broom and Scraper, Handle Type Telescopic, Brush Head Width 9 in, Scraper Blade Width 4 1/4 in, Scraper Blade Height 5 1/2 in, Handle Length 45 in, Pivoting, Handle Material Steel, Handle Color Camouflage, Green, Bristle Color Black, Grip Material Foam, Scraper Blade Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.