Mossy Oak 24857-08 Basic Dog Harness; Duck Blind - Extra Large
Mfr # 24857-08
Zoro # G803785415
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mossy Oak
- MFR # 24857-08
- Zoro # G803785415
- UPC # 814282014408
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Mossy Oak Basic Dog Harness is a perfect choice for dogs while out in the field, in the water, or relaxing at home. This sturdy harness features a simple side-release buckle that makes the harness easy to put on while the adjustable design allows you to get the perfect fit. The harness is made with heavy-duty hardware and stitching that's designed to last, so you can trust the harness to stand up to all your outdoor adventures. Made with the duck blind color, this harness is perfect for camouflage while hunting. This x-large harness is designed for dogs over 90 lbs. with chest sizes ranging between 22.5 and 34 inches.
Features- Sturdy harness is ideal for use while out in the field, in the water, or relaxing at home
- Easy-to-use side-release buckle makes it easy to strap your dog into the harness
- Extra Large harness is designed for dogs over 90 lbs with chest sizes ranging from 22.5" to 34"
- Harness is made with heavy-duty hardware and stitching that's designed to last
- Duck blind color is designed to easily camouflage your dog, making it ideal for hunting
- Color: Duck Blind
- Size: Extra Large
- Chest Size: 22.5" - 34" adjustable
- Strap Width: 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- ZOLL Bracket, 8000-001255 (8000-001255)
- MTD Plate-Shave 26 (790-00121-0637)
- KEEPER TARP CLIP TURTL BLK 1PK (89540)
- FLEXI Leash Retrctb Blk Sm 16' (FU10C5.266.S)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 10 FT (2476-BK-10)
- LUPINE DOG HARNESS 12-18"" RED (22595)
- LUPINE DOG LEASH 6' 3/4""DAPPRDG (41809)
- COASTAL PET Coastal Single-Ply Nylon Dog Leash 5/8” BRIGHT PNK (3809-BP)
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- Mossy Oak Pet Leashes & Harnesses