Shop All Pet Leashes & Harnesses
Mossy Oak
Mossy Oak 22857-04 Basic Dog Harness; Pink & Camo - Medium
Mfr # 22857-04
Zoro # G903773695
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mossy Oak
- MFR # 22857-04
- Zoro # G903773695
- UPC # 814282014415
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Mossy Oak Basic Dog Harness is a perfect choice for dogs while out in the field, in the water, or relaxing at home. This sturdy harness features a simple side-release buckle that makes the harness easy to put on while the adjustable design allows you to get the perfect fit. The harness is made with heavy-duty hardware and stitching that's designed to last, so you can trust the harness to stand up to all your outdoor adventures. This medium harness is designed for dogs up to 50 lbs. with chest sizes ranging between 14 and 19.5 inches.
Features- Sturdy harness is ideal for use while out in the field, in the water, or relaxing at home
- Easy-to-use side-release buckle makes it easy to strap your dog into the harness
- Medium harness is designed for dogs up to 50 lbs with chest sizes ranging from 14" to 19.5"
- Harness is made with heavy-duty hardware and stitching that's designed to last
- Color: Pink & Camo
- Size: Medium
- Chest Size: 22.5" - 34" adjustable
- Strap Width: 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 2-1/4" Oil Filter (83-013)
- A.R. NORTH AMERICA Lance, 12" Molded Grip (3800.13)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- OSTER Golden, A5, Two-Speed, Clipper (21608)
- PDQ Cable Dog Tie Out 40'Lrg (Q3540SPG99)
- LONE WOLF Lone Wolf Solid (Round) 1/2" Braided Rope Lead with Snap RE/WH/BL (3646-RWB)
- BOSS PET Boss Pet Products Q3540 SPG 99 40 ft. Large Dog Cable Tie Out (8298861)
- LUPINE DOG LEASH 6FT 3/4"" BLACK (27509)
- FLEXI Leash Retrctb Blk Sm 16' (FU10C5.266.S)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 15 FT (2476-BK-15)
- RADIO SYSTEMS Radio Systems 224011 0.62 x 20 in. Dog Lead - Black (224011)
- Mossy Oak Pet Leashes & Harnesses