Shop All Soil Auger Parts & Accessories
Mosser Lee
Sphagnum Moss 432Cu In
Mfr # ML0110
Zoro # G600541610
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Organic; Moisture Retention
- For Use With Hanging Basket Liner, Window Box Liner, Pot Soil Cover, Orchid Medium, Soil Conditioner, Transplating, Topiaries, Soil Free Gardening
- Application Vegetable Plants and Trees
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosser Lee
- MFR # ML0110
- Zoro # G600541610
- UPC # 10367001107
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Details
Features | Organic; Moisture Retention |
For Use With | Hanging Basket Liner, Window Box Liner, Pot Soil Cover, Orchid Medium, Soil Conditioner, Transplating, Topiaries, Soil Free Gardening |
Application | Vegetable Plants and Trees |
Color | Natural |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL FITTINGS 1" Grnd Joint Male Stem (IMS-4)
- TRUE TEMPER Square Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2585500)
- CHAMPION SPORTS BowlIng, 10 Pins/1 Ball (BPSET)
- BRIGGS & STRATTON Intake Elbow Seal (270344S)
- MOSSER LEE Pearl Stne Soil Covr 5Lb (ML1122)
- MOSSER LEE LAVA ROCK RED SMALL 2LB (ML11408)
- MOSSER LEE Cvr Soil Pol Stne Asst5# (ML1162)
- MOSSER LEE CVR SOIL BLACK SND 5# (ML1112)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- MOSSER LEE Reindrmoss Soil Covr 3Oz (ML3010)
- BLACK GOLD Organic African Violet Potting Mix 8 qt (1410502 8QT P)
- Mosser Lee Lawn & Garden Tools