Shop All Pressure Washer Parts
Mosmatic
Undercarriage Cleaner
Mfr # 80.616
Zoro # G608665141
product price: $2,077.99
/ea
Free Shipping & Returns
$2,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes (4) Stainless Steel Casters, (2) High Pressure Nozzles, (1) High Pressure Gun
- Outlet Connection Type NPTF
- Inlet Connection Size 3/8 in
- Outlet Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 80.616
- Zoro # G608665141
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 1/8 in |
Overall Diameter | 21 in |
Overall Height | 5 1/2 in |
Details
Item | Undercarriage Cleaner |
Material | Stainless Steel |
Includes | (4) Stainless Steel Casters, (2) High Pressure Nozzles, (1) High Pressure Gun |
Outlet Connection Type | NPTF |
Features | Carbide Sealing System for High Speed Rotation, DYF Swivel with Reinforced Stainless Steel Ball Bearing, High Precision Rotor Arm, High Quality Swivel |
Minimum Flow Rate | 3 gpm |
Maximum Operating Pressure | 4,000 psi |
Finish | Polished |
Product Type | Hurricane Flip |
Minimum Operating Pressure | 2,000 psi |
Maximum Flow Rate | 12 gpm |
Maximum Speed | 2,000 RPM |
Inlet Connection Type | NPTF |
Maximum Operating Temperature | 250 Degrees F |
Description
Undercarriage Cleaner, Product Type Hurricane Flip, Material Stainless Steel, Finish Polished, Includes (4) Stainless Steel Casters, (2) High Pressure Nozzles, (1) High Pressure Gun, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Healthy Edibles Lng Lstng Bacon Treats W (NEB103P)
- MI-T-M Rotary Surface Cleaner, 28 In (AW-7020-8001)
- MALLORY Snow Brush and Scraper, Foam Comfort Grip, 26 in Handle, Pivoting Head, 9 1/4 in Brush Head W (532)
- CASEYS Buffalo Bills Grill Cover Deluxe (9474633859)
- MOSMATIC Carwash Boom (66.069)
- MOSMATIC Rotary Surface Cleaner with Handles (78.260)
- MOSMATIC Rotary Surface Cleaner with Handles (80.788)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.426)
- MOSMATIC Rotary Surface Cleaner with Handles (80.159)
- MOSMATIC Rotary Surface Cleaner with Handles (80.775)
- A.R. NORTH AMERICA Easy Start Valve, 3/8" (ESV38-1BC)
- Mosmatic Pressure Washer Parts