Shop All Pressure Washer Nozzles
Mosmatic
Turbo Rotary Spray Nozzle, Size 3,500 psi
Mfr # 29.102
Zoro # G5488141
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM @ 800 PSI 1.79 gpm
- GPM @ 3500 PSI 3.74 gpm
- GPM @ 4000 PSI 4 gpm
- GPM @ 2500 PSI 3.16 gpm
- GPM @ 2000 PSI 2.83 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 29.102
- Zoro # G5488141
- Country of Origin Switzerland
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 3 |
Details
GPM @ 800 PSI | 1.79 gpm |
GPM @ 3500 PSI | 3.74 gpm |
GPM @ 4000 PSI | 4 gpm |
GPM @ 2500 PSI | 3.16 gpm |
GPM @ 2000 PSI | 2.83 gpm |
Nozzle Spray Angle | 45 Degrees |
Item | Gum Remover Nozzle |
GPM @ 3000 PSI | 3.46 gpm |
GPM @ 5000 PSI | 4.47 gpm |
Max. Pressure | 5,000 psi |
Material | Stainless Steel |
Inlet | 1/4 in (F)NPT |
Max. Fluid Temp. | 250 Degrees F |
GPM @ 1000 PSI | 2 gpm |
GPM @ 1500 PSI | 2.45 gpm |
Description
Gum Remover Nozzle, Nozzle Size 3, Max. Pressure 5,000 psi, Max. Fluid Temp. 250 Degrees F, Inlet 1/4 in (F)NPT, Material Stainless Steel, Nozzle Spray Angle 45 Degrees , GPM @ 800 PSI 1.79 gpm, GPM @ 1000 PSI 2 gpm, GPM @ 1500 PSI 2.45 gpm, GPM @ 2000 PSI 2.83 gpm, GPM @ 2500 PSI 3.16 gpm, GPM @ 3000 PSI 3.46 gpm, GPM @ 3500 PSI 3.74 gpm, GPM @ 4000 PSI 4 gpm, GPM @ 5000 PSI 4.47 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 3321750M8 SHAFT PTO Fits Massey Ferguson 1000 RPM 2640 3505 3525 3545 (CLO70-0009)
- CLEANWASTE Cleanwaste D430W30 Toilet in a Bag - 30 Count (D430W30)
- OREGON Low-Lift Blade, 18" L, 2.5" W (91-235)
- YARD BUTLER Roto Auger, 18" X 1.25" dia. (IREA-4)
- MOSMATIC Nozzles for Surface Cleaners (78.983)
- X-JET M5 Replacement Variable Nozzle (XM5RVN)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7100)
- STENS 1/4" Composite Spray Nozzles 758-060 Fits Oem : Shc15030Q (758-060)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (85.216.060A)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- GOATTHROAT PUMPS Green GoatThroat Remote Tap withViton Seal (RT 300W/H5)
- Mosmatic Pressure Washer Nozzles