Shop All Wheel & Tire Cleaners
Mosmatic
Tire Cleaner Stand, 39" H, 6" dia., SS
Mfr # 903.986
Zoro # G6421926
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. 6 in
- Height 39 in
- Finish Polished
- Material Stainless Steel
- Product Type Tire Cleaner Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 903.986
- Zoro # G6421926
- Country of Origin Switzerland
- Category Wheel & Tire Cleaners
Dimensions
Overall Dia. | 6 in |
Height | 39 in |
Overall Height | 39 in |
Overall Diameter | 6 in |
Details
Item | Tire Cleaner Stand |
Finish | Polished |
Material | Stainless Steel |
Product Type | Tire Cleaner Stand |
Description
Tire Cleaner Stand, Product Type Tire Cleaner Stand, Material Stainless Steel, Finish Polished, Includes Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Overall Diameter 6 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- ZEROSTART REPLACEMENT CORD TSTAT GM (3600082)
- QUICKCABLE Bolt, Side Terminal, Steel, PK10 (6704-525-010)
- LUNDMARK Bees Wax Lubricating Compound 0.7 oz (9105W7-6)
- MEGUIARS WAX For Aluminum Wheels, 24 Ounce Spray Bottle (G14324)
- WIZARD PRODUCTS Wizard Products WIZ01217 1 gal Detailer Mist-N-Shine Exterior Bottle (WIZ01217)
- MEGUIARS HOT SHINE REFLECT (MGG-18715)
- ARMOR ALL Tire Shine 15 oz (10001WB)
- PROJE PREMIUM CAR CARE Heavy Duty Wheel & Tire Cleaner 1 Gallon - Breaks Down Tough Built on Dirt (10015)
- PROJE PREMIUM CAR CARE Heavy Duty Wheel & Tire Cleaner 16oz - Breaks Down Tough Built on Dirt (10007)
- TURTLE WAX Hybrid Solutions Wheel Cleaner 23 oz (53734)
- Mosmatic Wheel & Tire Cleaners