Shop All Wheel & Tire Cleaners
Mosmatic
Tire Cleaner, 39" H, 10" dia., SS
Mfr # 84.546
Zoro # G6421941
product price: $1,610.99
/ea
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 39 in
- Finish Polished
- Inlet 3/8 in NPTF
- Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 84.546
- Zoro # G6421941
- Country of Origin Switzerland
- Category Wheel & Tire Cleaners
Dimensions
Height | 39 in |
Overall Dia. | 10 in |
Inlet Connection Size | 3/4 in |
Overall Height | 39 in |
Overall Diameter | 10 in |
Details
Material | Stainless Steel |
Finish | Polished |
Inlet | 3/8 in NPTF |
Item | Tire Cleaner |
Temp. | 250 Degrees F |
Flow Rate | 3 to 12 gpm |
Includes | (4) Stabilizer Nozzles |
Pressure | 4,000 psi |
RPM | Up to 2000 RPM |
Minimum Flow Rate | 3 gpm |
Inlet Connection Type | NPTF |
Product Type | Tire Cleaner and Stand |
Maximum Operating Pressure | 4,000 psi |
Maximum Flow Rate | 12 gpm |
Features | High Impact at Distance, Multiple Cleaning Heads can be Installed, Height and Angle Adjustable |
Maximum Speed | 2,000 RPM |
Maximum Operating Temperature | 250 Degrees F |
Description
Tire Cleaner, Product Type Tire Cleaner and Stand, Material Stainless Steel, Finish Polished, Includes (4) Stabilizer Nozzles, Inlet Connection Size 3/4 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features High Impact at Distance, Multiple Cleaning Heads can be Installed, Height and Angle Adjustable, Maximum Speed 2,000 RPM, Minimum Flow Rate 3 gpm, Overall Diameter 10 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-RIBBED BELT (K080458)
- TODD Molded 9 Gallon Water - Holding Tank (85-1667WH)
- WESTWARD Electronic Switching Charger, Maintaining (5RXF1)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- MEGUIARS HOT SHINE REFLECT (MGG-18715)
- PROJE PREMIUM CAR CARE Fusion Tire Dressing 16oz - Long Lasting - Wont Sling (10004)
- STEELMAN 6" Diameter Studless Wheel Hub Polisher and Resurfacing Kit, 5/16" Hex Quick Disconnect (60389)
- MEGUIARS WAX High Gloss Tire Coating, 24 Ounce Spray Bottle (G12024)
- ARMOR ALL Cleanr Wheel 24Oz (78090)
- BLACK MAGIC Tire Dressing, Bottle, Clear, 23 oz. Size (BM23)
- MEGUIARS All-Season Dressing - Gal (D16001)
- Mosmatic Wheel & Tire Cleaners