Shop All Wheel & Tire Cleaners
Mosmatic
Tire Cleaner, 10" H, 10" dia., SS
Mfr # 84.596
Zoro # G6421935
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 4,000 psi
- Height 10 in
- Flow Rate 3 to 12 gpm
- Material Stainless Steel
- RPM Up to 2000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 84.596
- Zoro # G6421935
- Country of Origin Switzerland
- Category Wheel & Tire Cleaners
Dimensions
Height | 10 in |
Overall Dia. | 10 in |
Overall Height | 10 in |
Inlet Connection Size | 3/4 in |
Overall Diameter | 10 in |
Details
Pressure | 4,000 psi |
Flow Rate | 3 to 12 gpm |
Material | Stainless Steel |
RPM | Up to 2000 RPM |
Inlet | 3/8 in NPTF |
Temp. | 250 Degrees F |
Finish | Polished |
Includes | (4) Stabilizer Nozzles |
Item | Tire Cleaner |
Maximum Flow Rate | 12 gpm |
Features | High Impact at Distance, Multiple Cleaning Heads can be Installed, Height and Angle Adjustable |
Maximum Operating Pressure | 4,000 psi |
Maximum Operating Temperature | 250 Degrees F |
Minimum Flow Rate | 3 gpm |
Inlet Connection Type | NPTF |
Maximum Speed | 2,000 RPM |
Product Type | Tire Cleaner |
Description
Tire Cleaner, Product Type Tire Cleaner, Material Stainless Steel, Finish Polished, Includes (4) Stabilizer Nozzles, Inlet Connection Size 3/4 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features High Impact at Distance, Multiple Cleaning Heads can be Installed, Height and Angle Adjustable, Maximum Speed 2,000 RPM, Minimum Flow Rate 3 gpm, Overall Diameter 10 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- PETERSON Light Clrnc Amber (V107WA)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Front Driver Side On Body, OEM 7L3Z1620709A (F3092)
- UWS Lck Crossover Tool Box, 72", SL-72-LP-MB-R (SL-72-LP-MB-R)
- MEGUIARS WAX High Gloss Tire Coating, 15 Ounce Aerosol (G13815)
- MEGUIARS All-Season Dressing - Gal (D16001)
- MEGUIARS Meguiar's Hot Rims Black Wheel Cleaner - 24oz (G230524)
- MEGUIARS SILICONE-FREE DRESSING 32oz BOTTLE (MGD-20161)
- MEGUIARS WAX High Gloss Tire Coating, 24 Ounce Spray Bottle (G12024)
- MEGUIARS Meguiar's G13815 Hot Shine Tire Coating - 15 oz. (G13815)
- HTI Magic Tire & Vinyl Dressing, Thick Silicone For The Wet Look: 1 Gallon (618-1G)
- Mosmatic Wheel & Tire Cleaners