Shop All Automotive Soaps
Mosmatic
Stationary Undercarriage Cleaner, 29.5" L
Mfr # 80.640
Zoro # G6421950
product price: $2,585.99
/ea
Free Shipping & Returns
$2,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 4,000 psi
- Temp. 250 Degrees F
- Includes (2) Rotor Arms, (2) Swivels, (4) Stabilizer Nozzle Adapters
- Length 29.5 in
- RPM Up to 2000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 80.640
- Zoro # G6421950
- Country of Origin Switzerland
- Category Automotive Soaps
Dimensions
Length | 29.5 in |
Width | 11.8 in |
Height | 10.8 in |
Overall Length | 29 1/2 in |
Overall Height | 10 3/4 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1 in |
Overall Width | 11 3/4 in |
Description
Undercarraige Cleaner, Product Type Undercarriage Cleaner, Material Stainless Steel, Finish Polished, Includes (2) Rotor Arms, (2) Swivels, (4) Stabilizer Nozzle Adapters, Inlet Connection Size 3/4 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features Modular Design, Maximum Speed 2,000 RPM, Minimum Flow Rate 3 gpm, Outlet Connection Size 1 in, Outlet Connection Type NPTF, Overall Height 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS High Back Industrial Seat w/ Suspension, Slide Track, Black Vinyl 25" x20" x19.5" (A-HIS361W)
- D-A LUBRICANT CO D-A Torque Fluid II Heavy Duty Transmission Fluid SAE 10W-5 Gal. Pail (53518)
- WIX FILTERS Lube Filter, 51215 (51215)
- IPA Diamond-Tip Electrical Terminal Cleaners (8040)
- SIMPLE GREEN 275 Gal. Rig Wash Tote, Clear, Concentrated (0100000103275)
- MEGUIARS WAX Liquid, 16 Ounce Spray Bottle, Without Applicator (A3316)
- MEGUIARS Auto Quick Detailer 16Oz (A-3316)
- ZEP 5 Gal. Car and Truck Wash Pail, Blue, Liquid (35635)
- PROJE PREMIUM CAR CARE Prep Spray 16oz - Surface Prep Spray - Safe on all Surfaces (50009)
- ZEP 5 Gal. Car and Truck Washing Pail, Clear, Liquid (804235)
- TURTLE WAX 14 Oz. Super Hard Shell Paste Wax Tub, Green, Wax (T222R)
- Mosmatic Automotive Soaps