Shop All Plumbing Parts
Mosmatic
Seal Kit, Carbide, 1/4 In.
Mfr # 36.906
Zoro # G5098581
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
- Type Carbide
- Material of Construction Carbide
- For Use With 1/4" NW Mosmatic DY Series Rotary Unions/Swivels
- Includes 2 - O-Rings, 2 - Carbide Seals, 2 - Spring Washers, 1 - 0.5ml Thread Adhesive, And 1 - Seal Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 36.906
- Zoro # G5098581
- Country of Origin Switzerland
- Category Plumbing Parts
Dimensions
Size | 1/4" |
Details
Type | Carbide |
Material of Construction | Carbide |
For Use With | 1/4" NW Mosmatic DY Series Rotary Unions/Swivels |
Includes | 2 - O-Rings, 2 - Carbide Seals, 2 - Spring Washers, 1 - 0.5ml Thread Adhesive, And 1 - Seal Tool |
Item | Mcr184A-6 Push Button Asm In.Ain.= 8.28 |
Description
Seal Kit, Includes 1 - 0.5ml Thread Adhesive, 2 - Carbide Seals, 2 - O-Rings, 2 - Spring Washers, And 1 - Seal Tool, Carbide, Size 1/4 in, Material of Construction Carbide, For Use With 1/4 in NW Mosmatic DY Series Rotary Unions/Swivels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT6)
- NIBCO Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In (7125 1/2)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- ASCO Rebuild Kit For 8353 (316297)
- KOHLER Pressure Balance Diverter, Replacement (1081410)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04PB)
- KOHLER 39 (1232185)
- SIOUX CHIEF Sioux Chief 890-I42 Cast Iron Closet Flange 4 in. (4002994)
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- JANDORF FINIAL 2"" BRASS PK/1 (60100)
- Mosmatic Plumbing Parts